Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master-Bilt

Model # :WBB2953355

MPN #: 19-13854

Allpoints 1241422 Switch, Fan Delay, 2 Wire For Master-Bilt Products

Product Description
    Length: 381 Mm | 15" Leads
  • Temperature Range: 2 C | 7 C | 35 F Closes | 45 F Opens
  • Type: 2 Wire
PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number19-13854
TypeRefrigeration Parts
BrandMaster-Bilt