Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2954104

MPN #: 11-0563-03

Allpoints 5021005 Switch, Curtain (Right) For Scotsman

Product Description
  • Color: White
  • Material: Plastic
  • Length: 6' | 1829 Mm
  • Includes: 2 Female Pin Connectors
  • Type: Right
  • Note: Used With Fmp# 502-1004
PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11-0563-03
TypeRefrigeration Parts
BrandScotsman