Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cres Cor

Model # :WBB2949312

MPN #: 0911 102

Allpoints 1241425 Pull, Recesed, Blk, Abs, 7-7/16"L For Cres Cor

Product Description
    Length: 7 7/16" Overall | 189 Mm Overall
  • Width: 1 3/4" Overall | 44 Mm Overall
  • Type: Fits 1 1/2" X 7 3/16" Rectangular Opening | Snap-In
  • Nsf Certified: Y
PRICE
$9.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number0911 102
TypeHardware
BrandCres Cor