Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950341

MPN #: 1241439

Allpoints 1241439 Hook, Door Closer, 1-1/8" Offset

Product Description
  • Color: Gray
  • Material: Stainless Steel
  • Length: 3-1/2" | 89 Mm
  • Width: 2-1/2" | 64 Mm
  • Type: 1-1/8 Offset
  • Screw Centers: 1-1/4 X 2" | 32 X 51 Mm
PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1241439
TypeHardware
BrandAllPoints