Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951512

MPN #: 1241440

Allpoints 1241440 Door Closer, Mechanical

Product Description
  • Color: Gray
  • Material: Stainless Steel
  • Length: 6-3/4" | 171 Mm
  • Width: 2-1/2" | 64 Mm
  • Type: Mechanical
  • Screw Centers: 1-1/16 X 1-3/8" | 27 X 35 Mm
PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1241440
TypeHardware
BrandAllPoints