Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB352338

MPN #: XNL117A-16

Brass 125 Lb Lead Free Fitting 1" Square Head Solid Plug Npt Female - Pkg Qty 12

Product Description
Merit Brass 125 Lb Lead Free Fitting 1" Square Head Solid Plug NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$431.40  Sold in packages of 12 / $35.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 in
Diameter1 in

Product Details

Point Of OriginImport
Class125
MaterialLead-Free Brass
Package Quantity12
Connection StyleFNPT
Manufacturers Part NumberXNL117A-16
PSI125 psi
Fitting TypeSquare Head Solid Plug
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes