Torx Screwdrivers
Related Products
Features: Contains 3 slotted and 2 Phillips® screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Contains 2 cabinet slotted and 4 keystone slotted screwdrivers 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Features: Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a Certificate of Calibration Trilobular comfort grip Universal 1/4" hex bit holder with strong rare earth magnet Cam-over torque limiting clutch 3.5 inch display with 64x48 pixels Lightweight handheld design making it very flexible and convenient to use
Features: Six models available Positive locking pull-down adjustment knob Trilobular comfort grip; lightweight, rugged and built to last Universal 1/4" hex bit holder with a strong rare earth magnet Cam-over torque limiting clutch for repeatability and accuracy Slip resistant finish Easy to ready window scale and adjustment knob for precise settings Automatic lock in CCW direction for removing screws Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale Individually serialized with matching certificate of calibration traceable to N.I.S.T Meets or exceeds ...