- Contains 2 cabinet slotted and 4 keystone slotted screwdrivers
- 3 component handles provide a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque 6 Piece Combination Screwdriver Set, Round Shank
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 - 12-9/16 |
| Weight | 2 lbs |
| Shank Diameter | 3/16 - 3/8 |
| Tip Width | 3/16 - 3/8 in |
| Shank Length | 1-1/2 - 8 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPRS-6CK |
| Tip Type | Keystone Slotted |
| Brand | Williams |