- Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Blades are made from special alloy steel for extra strength
- Hex bolsters on shafts allow a wrench to be used for extra turning power
Williams® Endurogrip Phillips®® Screwdriver, #4-Point x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Weight | 0.5 lbs |
| Tip Size | #4 in |
| Blade Length | 6 |
| Point Size | #4 |
Product Details
| Handle Material | Plastic |
| Shank Type | Round |
| Manufacturers Part Number | JHWSDP-4-6 |
| Shank Material | Steel |
| Tip Type | Phillips |
| Brand | Williams |