x

Take 15% off your entire order!

Offer applied at checkout

1HP DC Drive - Chassis

1HP DC Drive - Chassis

Item #: WBB288799

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.40

Save $4.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1HP DC Drive - Chassis

Dual Voltage 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Full wave bridge supply. 1% speed regulation, ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Current Limit. Fixed Acceleration. Optional Adjustable Acceleration. Line voltage compensation. 5K ohm speed pot, knob & dial plate included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Voltage Following mode. Inhibit circuit

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 125DV-C
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 125D Series
  • INPUT VOLTAGE 120/240 VAC
  • HP 1 HP @ 90 VDC
  • HEIGHT INCHES 1.30
  • LENGTH INCHES 4.25
  • WIDTH INCHES 3.63
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 01, 2013

    open chasiss dc drive
    Your review:
    I have used several of these over the past few years and they have always worked very well as a replacement for a enclosed unit or in a machine the used one directly in its control cabinet
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1HP DC Drive - Chassis

1HP DC Drive - Chassis

Item #: WBB288799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant