Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914473

MPN #: BC354

Baldor-Reliance Fractional HP DC Speed Control, BC354, NEMA 4X, 1 Max HP

Product Description
One-way DC controls are designed to operate permanent magnet or wound field motors. If the motor's rotation needs to be changed, the armature leads need to be reversed. Some NEMA 1 and NEMA 4X controls offer optional switched for reversal. Stopping of a motor with a one-way control should be done by dynamic braking, some controls offer the Forward-Brake-Reverse switch for this purpose too.

Features
  • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
  • Adjustable accel, decel, current limit, IR comp, min and max speed
  • Current limit indicating LED
  • 5K speed pot for speed control
  • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
  • Noise rejection circuit eliminates false starts and blown SCR's
  • UL and cUL recognized
Application(s)
  • Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.


PRICE
$1,335.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Depth5 in
Height9-1/2 in

Product Details

Max Ambient Temperature40
TypeANALOG
Horsepower1 HP
Dynamic/Regenerative BrakingNone
Input Voltage115/230 V
Number of Axis1
Input Phase1
DescriptionBaldor Fractional HP DC Speed Control
Enclosure MaterialNEMA 4X
Manufacturers Part NumberBC354
Control TypeAnalog
Cooling TypeConvection
Operator InterfacePOT
BrandBaldor-Reliance

Compliance & Certifications

CSA CertifiedApproved
CE ApprovedApproved
ULApproved
cUL ApprovedApproved