Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB2950039

MPN #: M362300100

Allpoints 1271126 Gasket, Door, 16-1/2" X 26-3/4" For Turbo Air (Refrigeration)

Product Description
  • Color: Black
  • Material: Vinyl
  • Length: 16 1/2" | 419 Mm
  • Width: 26 3/4" | 679 Mm
PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberM362300100
TypeGaskets
BrandTurbo Air