Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775791

MPN #: P2301M

BVA Hydraulics 128 In3 Hydraulic Hand Pump P2301M, 2-Speed, 4-Ways Control, W/Carry Handle

Product Description
BVA Hydraulics Model hand Pump features 128 in3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-84; Compare to SPX Power Team P157D.

PRICE
$1,385.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 lbs

Product Details

Manufacturers Part NumberP2301M
Internal Pressure at Capacity200 to 10000 psi
DescriptionHydraulic Hand Pump
BrandBVA Hydraulics
Oil Capacity (In³)128 in