Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BVA Hydraulics

Model # :WBB3114542

MPN #: SP3-1005B

BVA Hydraulic Combo, 10 Ton, 2" Stroke Hollow Cylinder No Threads with P350 Pump

Product Description
SP3-1005B combo set includes all components need to power connect and monitor system pressure.

It includes:
  • P350 - 2 Speed Hand Pump with 21.4 cu. in usable oil
  • HF1005B - 10 Ton, 0.43" Stroke hollow hole cylinder
  • CS3814 - 1/4" internal diameter with 3/8" NPTF, 6 Foot Hydraulic Hose
  • CH38M - 3/8" high flow coupler
  • GW2514 - 2-1/2" face diameter liquid gauge with 1/4" NPTF
  • CF3814 - 1/4" NPTF Gauge Fitting


PRICE
$1,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height1.69
Stroke0.43 in
Outside Diameter3.3x2.2
Extended Height2.12
Cylinder Bore Diameter1.73

Product Details

Cylinder Effective Area (In²)2.36 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP3-1005B
Cylinder Capacity (Tons)10 tons
BrandBVA Hydraulics
Oil Capacity (In³)1.01 in

Compliance & Certifications

ANSI/ASME RatingB30.1