Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114537

MPN #: SP10-1006

BVA Hydraulic Combo, 10 Ton, 6" Stroke Cylinder with P1000 Pump

Product Description
  • Combo Kit inculdes
  • P1000 - 2 speed hand pump with 61 cu in reservoir
  • H1006 - 10 ton single acting cylinder with 6 in stroke
  • CS3814 - 1/4 in internal diameter with 3/8 in NPTF 6 ft hose
  • CH38M - 3/8 in high flow male coupler
  • GW4014 - 4 in face diameter liquid gauge with 1/4 in NPTF
  • CF3814 - 1/4 in NPTF gauge fitting


PRICE
$1,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height9.84
Stroke5.94 in
Outside Diameter2.26
Extended Height15.78
Cylinder Bore Diameter1.69

Product Details

Cylinder Effective Area (In²)2.24 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP10-1006
Cylinder Capacity (Tons)10 tons
BrandBVA Hydraulics
Oil Capacity (In³)13.3 in

Compliance & Certifications

ANSI/ASME RatingB30.1