IPC 1280 Riding Sweeper, 48" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 1280 sweeper is a compact and maneuverable ride-on sweeper with a choice of three working programs to make cleaning large surfaces easy and efficient. With a battery life of up to 4 hours, the 1280 can clean up to 68000 square feet in one charge. On uneven floors, the sweeper's brush can self-adjust to maintain constant pressure and collect all debris in its path. Includes high-dump hopper.
PRICE
$27,069.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 48 in |
Product Details
| Style | Triple Brush |
| Type | Ride-On |
| Voltage | 24 V |
| Description | Ride-On Automatic Battery Floor Sweepers |
| Color | Multi-colored |
| Manufacturers Part Number | TK1280E225E/CH |
| Battery Run Time | 180 to 290 hr |
| Number of Brushes | 3 |
| Hopper Capacity | 58 gal |
| Cleaning Capacity | 68,000 ft²/hr |
| Brand | IPC |