IPC by Tennant Company CT231 Cylindrical Riding Floor Scrubber, 40" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT231 is the largest scrubber in the IPC family and is ideal for efficiently cleaning logistics, manufacturing, and large specialty facilities such as shopping malls and sports arenas. The user-friendly interface and updated features allow operators to simplify training, while making daily operation and maintenance easy and intuitive. The cylindrical version works to pre-sweep while scrubbing, greatly reducing the time needed to complete the job.
PRICE
$51,022.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 in |
| Width | 59 in |
| Height | 54 in |
| Weight | 1047 lbs |
| Squeegee Width | 54 in |
| Cleaning Width | 40 in |
Product Details
| Type | Ride-On Automatic Battery Floor Sweeper Scrubber |
| Solution Tank Capacity | 58 gal |
| Color | Multi-colored |
| Drive System | Drive Motor |
| Cleaning Capacity | 81,000 ft²/hr |
| Power Source | Battery |
| Wattage | 3060 W |
| Voltage | 36 V |
| Manufacturers Part Number | CT231BT100R-330-115 |
| Recovery Tank Capacity | 60 gal |
| Battery Run Time | 300 hr |
| Brand | IPC |
| Speed | 4.5 mph |