Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250013

MPN #: 50000758

Nilfisk SW3000™ Ride-On Automatic Battery Floor Sweepers, 53-1/8" Cleaning Width

Product Description
Easy to use and simple to maintain, no matter your skill level. The SW3000 mid-size, ride-on sweeper provides optimal cleaning performance with lithium-ion battery technology for various applications with impressive dust and debris collection. It's designed for efficient cleaning in contract cleaning, educational institutions, retail environments, and light industries such as production areas and warehouses.

Features:
  • A fast-charging battery enables opportunity charging and offers a long lifespan
  • QR codes on the display for easy access to user and service manuals
  • Main broom adjustment from the driving position minimizes stoppage time
  • Easy self-service on-board diagnostics through the user interface (error codes show on the display for simple troubleshooting)
  • Easy and specific log-in for service technicians through PIN code
  • Manual or automatic filter shaker to ensure optimal filtration
  • Warning beacon that makes operation in congested areas safe
  • Highly efficient DustGuard™ misting system controls dust and helps to further maintain a clean environment


PRICE
$19,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-13/16 in
Width41-1/2 in
Height49-5/8 in
Cleaning Width53-1/8 in

Product Details

Battery TypeLithium-Ion
TypeRide-On
Horsepower3.6 HP
ColorBlue
StyleDouble Brush
Power SourceBattery
Voltage24 V
Manufacturers Part Number50000758
Decibels72
Number of Brushes2
Hopper Capacity26.4 gal
BrandNilfisk
Speed5 mph

Warranty

Warranty3 yr