Justrite 12847 VaporTrap™ UN/DOT Carboy With Filter Kit, HDPE, 20-Liter, 8 Ports
Write a Review
|
Questions & Answers (0)
Product Description
Includes an HDPE UN/DOT container, two 70-mm caps, waste tubing ports, exhaust filter with straight & 90 degree adapter, EPDM gasket, and plugs.
PRICE
$387.04
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/3 in |
| Width | 9-1/4 in |
| Height | 17-1/2 in |
Product Details
| Cap Size | 70 mm |
| Type | VaporTrap UN/DOT |
| Number of 1/8" OD Ports | 4 |
| Color | White |
| Can Type | Carboy & Filter Kit |
| Spigot | No |
| Capacity | 20 L |
| Material | HDPE |
| Description | VaporTrap UN/DOT Carboy With Filter Kit |
| Number of Ports | 8 |
| Manufacturers Part Number | 12847 |
| Brand | Justrite |