Justrite 12931 Carboy, PP, 20-Liter
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene construction allows for proper sterilization between uses. Constructed from autoclavable USP Class VI, FDA grade materials.
PRICE
$211.89
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/5 in |
| Width | 8-1/10 in |
| Height | 24-1/5 in |
Product Details
| Type | Carboy Caps & Adapters |
| Cap Size | 83 mm |
| Color | White |
| Can Type | Carboy |
| Spigot | No |
| Capacity | 20 L |
| Material | Polypropylene |
| Description | Carboy |
| Manufacturers Part Number | 12931 |
| Brand | Justrite |