Justrite 12876 Molded Adapter for Carboy Cap, Two 1/2" Hose Barbs and Vent
Write a Review
|
Questions & Answers (0)
Product Description
Quick-Connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
PRICE
$60.35
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/5 in |
| Width | 3-1/5 in |
| Height | 1-9/10 in |
| Hose Barb Size | 1/2" |
Product Details
| Type | HDPE Carboys |
| Cap Size | 83 mm |
| Material | Polypropylene |
| Description | Molded Adapter for Carboy Cap |
| Manufacturers Part Number | 12876 |
| Can Type | Carboy |
| Brand | Justrite |