Justrite 24-Gauge Parts Basket, 11171
Write a Review
|
Questions & Answers (0)
Product Description
Bench Cans provide an easy means of cleaning small parts in solvents. Simply place work on spring-loaded, perforated dasher plate, press down and agitate, then release to return dasher to drain position. Plated steel dasher is an effective flame arrester. Hinged cover minimizes evaporation losses. Protected rim reduces the possibility of hand injury. Made of sturdy 24-gauge premium coated steel, can is finished in a tough powder coat paint finish or added durability.
PRICE
$24.27
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-3/8 in |
| Height | 3/8 in |
| Diameter | 6-3/8 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Gauge Parts Basket |
| Manufacturers Part Number | 11171 |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM |