Justrite 12861 Closed Top Carboy Cap, 120mm, 2/Pkg
Write a Review
|
Questions & Answers (0)
Product Description
Quick-Connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
PRICE
$163.47
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-1/2 in |
| Height | 4 in |
Product Details
| Type | HDPE Carboys |
| Cap Size | 120 mm |
| Material | Polypropylene |
| Description | Closed Top Carboy Cap |
| Manufacturers Part Number | 12861 |
| Can Type | Carboy |
| Brand | Justrite |