Justrite 12884 Adapter Insert for Carboy Cap, 83mm to 120mm Conversion
Write a Review
|
Questions & Answers (0)
Product Description
Quick-Connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
PRICE
$32.30
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/10 in |
| Width | 4-7/10 in |
| Height | 1-7/10 in |
Product Details
| Type | HDPE Carboys |
| Cap Size | 120 mm |
| Material | Polypropylene |
| Description | Adapter Insert For Carboy Cap |
| Manufacturers Part Number | 12884 |
| Can Type | Carboy |
| Brand | Justrite |