Justrite 12849 VaporTrap™ Carbon Filter, 2/Pkg
Write a Review
|
Questions & Answers (0)
Product Description
Accessory for Solvent Waste Systems.
PRICE
$199.81
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 10 in |
Product Details
| Type | UN/DOT |
| Material | Charcoal Activated Carbon |
| Description | Carbon Filter |
| Manufacturers Part Number | 12849 |
| Brand | Justrite |