Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947593

MPN #: 1291233

Allpoints 1291233 Filter, Baffle, 20X20, Ss, He, Fmp

Product Description
    Material: Stainless Steel
  • Width: 20" Nominal | 508 Mm Nominal
  • Height: 20" Nominal | 508 Mm Nominal
  • Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa
  • No. 96 Criteria And Requirements | Tested To Astm-F2519
  • Criteria And Requirements
  • Ty
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1291233
TypeFilters
BrandAllPoints