Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2951915

MPN #: A7025301

Allpoints 1751201 Filters, Oil, Env, 14-1/4X22-1/2"

Product Description
    Length: 22-1/2" | 572 Mm | 12-3/4" To Center Hole | 324 Mm
  • To Center Hole
  • Width: 14-1/4" | 362 Mm
  • Inner Diameter: 1-1/2" Hole | 38 Mm Hole
  • Type: Envelope
  • Sold In Quantities Of:: 45
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberA7025301
TypeFryer Parts
BrandPitco