Excellent chemical compatibility for storing and dispensing solvents, buffers, reagents, and powders.
Justrite 12920 Carboy, HDPE, 5-Liter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$150.75
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/10 in |
| Width | 5-2/5 in |
| Height | 16-1/3 in |
Product Details
| Type | Polypropylene Carboys |
| Cap Size | 83 mm |
| Color | Yellow |
| Can Type | Carboy |
| Spigot | No |
| Capacity | 5 L |
| Material | HDPE |
| Description | Carboy |
| Manufacturers Part Number | 12920 |
| Brand | Justrite |