Torx Screwdrivers
Availability
Brand
Tip Type
Length
Height
Price
Related Products
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade. Features: Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency "Speed Zone" handle design for faster rotation in low-torque applications Dual material handle offers a more comfortable grip and higher ...
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
The Stanley® 4-in-1 Pocket Screwdriver offers the convenience of 4 precision drivers in a 1-pocket tool. Features 4 magnetic tip sizes and pocket clip. This small space saving tool is ideal for small parts and assembly tasks. Features Ideal for toy assembly, battery compartments, eyeglasses, electronics, and cell phones Magnetic bits attract and hold small screws Two double-ended bits; sizes 5/32 in., 1/8 in., 0PT, 1PT Includes (1) PH0, PH1 (1) SL 1/8 in. , SL 5/32 in.
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83090 is an introductory automotive set that features 1/4 in. and 3/8 in. drive sockets in SAE and metric, ratchets, and drive tools. Also included in the set are long pattern combination wrenches in SAE and metric, 6 piece screwdriver set, 3 piece plier ...