Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232345

MPN #: 83090

Gearwrench® 121 Piece Auto Tool Box Set, 16"W x 12"D x 30"H, Black

Product Description
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83090 is an introductory automotive set that features 1/4 in. and 3/8 in. drive sockets in SAE and metric, ratchets, and drive tools. Also included in the set are long pattern combination wrenches in SAE and metric, 6 piece screwdriver set, 3 piece plier set, a 5 piece punch and chisel set, a SAE long arm hex key set, 2 hammers, a utility knife, flashlight, a curved jaw locking plier, safety glasses, low voltage circuit tester, feeler gauge, and gasket scraper. The set comes with a metal hand box for storage.

Features:
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Extensions – 1/4" and 3/8" drive
  • Universal joint – 3/8" drive
  • Sockets – 1/4" and 3/8" drive in SAE and metric sizes
  • Wrenches – Long pattern combination in SAE and metric sizes
  • Screwdrivers – 6 piece set
  • Pliers – 3 piece set, punches and chisels – 5 piece set
  • Hex keys -13 piece long arm set
  • General purpose tools – Hammers, utility knife, flashlight, locking pliers, safety glasses
  • Automotive specialty tools – Low voltage circuit tester, feeler gauge, gasket scraper


PRICE
$1,029.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47.1

Product Details

Manufacturers Part Number83090
TypeAuto Tool Box
MaterialSteel
BrandGearwrench