Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Shax

Model # :WBB1874889

MPN #: 12994

SHAX® 12994 6094 Tent Weight Bags - Set Of 2

Product Description
Set of 2 weights when staking a tent is not an option or extra security is required.

Features:
  • 500 denier black polyester bags with PU backing to provide protection against rain
  • 210D poly binding on easy-to-carry handle
  • Patented funnel design, offering a wide opening to fit any shovel to easily fill with dirt or sand and drawstring closure
  • Hook and loop wrap around tent leg for a secure fit
  • Works with the 6000 SHAX model
  • Capacity: up to 40 lbs per weight
Applications:
  • Construction
  • Trades
  • Landscaping/Grounds
  • Utility Crews
  • Survey Crews
  • Oil/Gas Refining
  • Emergency Response
  • Agriculture
PROMOTIONAL PRICE
$38.61

was $99.95
Save $61.34 (61%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4/7 ft
Width5/6 ft
Height1/3 ft

Product Details

Assembly RequiredYes
TypeWeight Bags
MaterialPolyester
Package Quantity1
ColorBlack
Manufacturers Part Number12994
BrandShax