12' Picnic Table w/ Anodized Aluminum Planking and Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
12' All Aluminium Picnic Table with anodized aluminium planking and aluminium frames, providing sturdy, maintenance free, lightweight and weather resistant tables for years of service. This product has 5 years warranty.
PRICE
$2,629.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 66 in |
| Height | 32-1/4 in |
| Weight | 375 lbs |
| Seat Length | 144 in |
| Table Width | 28-3/4 in |
| Table Length | 144 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Gray |
| Cushion Included | No |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | PT-AP12 |
| Mounting Style | Portable or Surface |
| Shape | Rectangular |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | AISC |