12" Blade Shelf Bracket With Lip - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Standard shelf bracket fits heavy duty standards 1" slots on 2" centers. Lip on end of bracket prevents shelf from moving. Satin zinc finish.
PRICE
$202.50 Sold in packages of 25 / $8.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Blade Shelf Bracket |
| Class | Imperial Line |
| Finish | Zinc |
| Line | Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | GSBL12 |
| Brand | Econoco |