Straight bracket with lip. Accepts shelf rests and bumpers for glass shelves. Works for DuronTM injection-molded shelves as well as wood and melamine.
12" Knife Bracket - Chrome - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$200.64 Sold in packages of 48 / $4.18 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Knife Bracket |
| Class | Brackets |
| Finish | Chrome |
| Line | Shelf Brackets |
| Package Quantity | 48 |
| Color | Silver |
| Manufacturers Part Number | SW/12KB |
| Brand | Econoco |