14" Flat Shelf Bracket
|
Questions & Answers (0)
Product Description
Slatwall Flat Shelf Bracket
Add extra shelving with these flat shelf brackets.
Add extra shelving with these flat shelf brackets.
PRICE
$5.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | 14" Flat Shelf Bracket |
| Color | Silver |
| Manufacturers Part Number | SW/14KB |
| Brand | Econoco |