
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
12j Round Offset Pull 10" Us32d
Features
Features
- Certification: Meets ANSI A156.6 for J402 Pulls
- Base Diameter: 1 (25 mm)
- Projection: 2-3/4 (70 mm)
- Offset: 3 (76 mm); 90° Standard
- Clearance: 1-3/4 (45 mm)
- Door Thickness: 1-3/4 (45 mm) - Standard
- Materials: Aluminum, brass, bronze, stainless steel
- Finishes: US3, US4, US10, US10B, US26, US26D, US28, US32, US32D
- Fasteners: Two (2) 5/16-18 thru-bolts with finish washers
- Handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix H to number (i.e., H12G)
- Options: For 45° offset, add prefix X to number (i.e., X12G) Other centers available on special orders If ordered with tempered glass, specify glass thickness and hole size
- Notes: For sizes or finishes not listed in this catalog
Weights & Dimensions
- Diameter 1 in
- Length 10 in
Product Details
- Brand Hager Companies
- Description Offset Pull
- Finish Satin Stainless Steel
- Units 1
- Manufacturers Part Number 012J00000000032D
Warranty
- Warranty One-
Customer Review
Product Q & A
There are no questions for this product.

12j Round Offset Pull 10" Us32d
$130.95
- Product Information
- Customer Review
- Product Q&A
- Accessories