Surface Mount Hinge Set, 3 Pc, RH-In/LH-Out, Cast Stainless Steel - 650-8626
Write a Review
|
Questions & Answers (0)
Product Description
Surface Mount Hinge Set, 3 Pc, RH-In/LH-Out, Cast Stainless Steel. Use with All Manufacturers.
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/64 in |
| Width | 3-11/64 in |
| Height | 7/8 in |
| Panel Or Post Size | All |
| Thickness | 1/8 in |
Product Details
| Type | Hinge |
| Color | Satin |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Surface Mount Hinge Set, 3 Pc, RH-In/LH-Out, Cast Stainless Steel |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 650-8626 |
| Brand | Sentry Supply |