Prime-Line M 6015 Shower Door Catch with Steel Tip, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
This shower door catch is constructed from stainless steel. It features a spring loaded steel latch inside of an adjustable housing. This style catch is designed for use on hinged shower doors.
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Shower Door Catch with Steel Tip Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | M 6015 |
| Brand | Prime-Line Products |