Powerhouse 12LF075X1/2 Steel / Black Oxide 12 Tooth 1.432" Pitch Finished Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
PRICE
$134.75 Sold in packages of 5 / $26.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 1 in |
| Pitch Diameter | 1.432 in |
| Diameter | 1.402 in |
Product Details
| Type | 6F |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | 12LF075X1/2 |
| Bore Type | Finished Bore |
| Number of Teeth | 12 |
| Tooth Style | (L) 3/8 pitch |
| Brand | Powerhouse Timing |