Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2680845

MPN #: 13LF100X1/2

Powerhouse 13LF100X1/2 Steel / Black Oxide 13 Tooth 1.552" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$184.75  Sold in packages of 5 / $36.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.75 in
Width1.25 in
Pitch Diameter1.552 in
Diameter1.522 in

Product Details

Type6F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number13LF100X1/2
Bore TypeFinished Bore
Number of Teeth13
Tooth Style(L) 3/8 pitch
BrandPowerhouse Timing