Powerhouse TL18L100-1108 Steel / Black Oxide 18 Tooth 2.149" Pitch Taper-Lock Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
PRICE
$244.75 Sold in packages of 5 / $48.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.25 in |
| Width | 1.25 in |
| Pitch Diameter | 2.149 in |
| Diameter | 2.119 in |
Product Details
| Type | 3F |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | TL18L100-1108 |
| Bore Type | Taper-Lock |
| Number of Teeth | 18 |
| Brand | Powerhouse Timing |
| Tooth Style | (L) 3/8 pitch |