12mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
12mm External Snap Ring - Standard Duty - Stamped - 15-7 / 17-7 Stainless Steel - DIN 471
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 25, the minimum order is 9 packs, for a total of 225 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 25, the minimum order is 9 packs, for a total of 225 pieces
PRICE
$8.50 Sold in packages of 25 / $0.34 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 12mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Import |
| Finish | 15-7 / 17-7 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | DSH-012-SS |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 471 |