Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
G.L. Huyett

Model # :WBB2261202

MPN #: DSH-030

30mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 50

Product Description
30mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471

Popular series of retaining rings, incorporating a tapered design in axial installations.

Model is sold in Packs of 50, the minimum order is 8 packs, for a total of 400 pieces

PRICE
$29.50  Sold in packages of 50 / $0.59 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter30mm

Product Details

StyleStamped
TypeExternal Snap Ring
Country of OriginImport
FinishPhosphate
MaterialCarbon Spring Steel
Package Quantity50
Manufacturers Part NumberDSH-030
BrandG.L. Huyett

Compliance & Certifications

CertificationsDIN 471