Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694442

MPN #: SR12UB

Tripp Lite 12U SmartRack Mid-Depth Rack Enclosure Cabinet

Product Description
Tripp Lite's SmartRack 12U Mid-Depth Rack Enclosure Cabinet is designed to simplify rack equipment installations and rack equipment maintenance. Compatible with all standard 19-inch rack equipment, it features front and rear pairs of vertical rails with square mounting holes. The rails are adjustable in quarter-inch increments to accommodate equipment depths from 3 to 32.5 inches, ideal for standard server installation. The rails are capable of supporting up to 1,000 lbs of equipment. The top and bottom panels are provided with ports for cable routing, and are furnished with vents designed to help remove warm air from the enclosure and draw in cool air by convection. The panels also support installation of standard user-supplied case fans (Tripp Lite SRFANWM). With a locking reversible front/rear doors and locking removable side panels, the SR12UB provides for the safe, secure installation of all equipment. To simplify deployment, the SR12UB comes with an accessory caster kit so it can easily be maneuvered into the desired location, and then secured in place by adjusting the unit's levelers. It ships fully assembled for quick installation.

Features:
  • Premium SmartRack mid-depth enclosure cabinet
  • 12U of rack space; 1,000-lb. load capacity
  • Depth of 33" allow for standard server installation
  • Locking, reversible front/rear doors and locking, removable side panels
  • Casters and leveling feet
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) compliance
PRICE
$945.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth33-1/2 in
Height25-1/8 in
Weight Capacity1000 . Stationary, 1000 . on casters lbs
Weight105 lbs
Interior Depth33.5 in
Interior Width23.6 in

Product Details

Assembly RequiredNo
Thread Type12-24
TypeServer Rack Cabinet
Rack Spaces12U
ColorBlack
Door TypeFront Door: Vented, Rear Door: Vented
Hardware IncludedYes
CastersYes
Number of Posts4
MaterialSteel
DescriptionSmartRack Mid-Depth Rack Enclosure Cabinet
Manufacturers Part NumberSR12UB
BrandTripp Lite

Warranty

Warranty5 yr