Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB1726236

MPN #: N252-048

Tripp Lite 48-Port 2U Rack-Mount Cat6/Cat5 110 Patch Panel, 568B, RJ45 Ethernet, TAA Compliant

Product Description
Tripp Lite's Category 6 Patch Panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Category 6 connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 48 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs and the high density 19in wide, 2U High, panel design will save you valuable space in on the rack.

Features:
  • 19-in. rackmount ready
  • EIA/TIA 2/32 spacing
  • 2U (3.50") High
  • 110 type punchdown termination
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth1-1/2 in
Height3-1/2 in

Product Details

TypePatch Panels
Rack Spaces2U
ColorBlack
Transfer Rate1Gbps
ShieldedNo
MaterialSteel
DescriptionCAT6 48-Port Rack Mount 110 Patch Panel
Connector End 1 Type110 IDC
Number of Ports48
Manufacturers Part NumberN252-048
Connector End 2 TypeRJ45
BrandTripp Lite

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsRoHS, UL, TAA Compliant