Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solar

Model # :WBB2871205

MPN #: PL4050

SOLAR 12V 5A 4-Bank Solar Pro-Logix Battery Charger

Product Description
Model PL4050 is a perfect charger to meet the needs of mechanical repair shops, collision repair facilities, fleet operations, marinas and consumers. It features four independent output channels, each designed to properly charge a standard flooded or AGM battery (including Spiral Wound). Because each output is independent of the others, a troublesome battery on one channel does not create problems for the other channels.

The PL4050 provides both battery charging and battery maintenance capabilities for 6 and 12 Volt batteries. It functions as an automatic battery charger to bring depleted batteries to full charge so that they can be put back into service. Plus, it functions as an advanced automatic battery maintainer, conditioning and maintaining batteries in long term storage charging situations.Each output channel is equipped with a quick attach connector, allowing connection of a standard clamp output or an extension cord, which allows for short clamp or short ring terminal accessory connection.

Features and Benefits:
  • Four independent output channels, charge up to four batteries at once.
  • Designed to properly charge a standard flooded or AGM battery (including Spiral Wound)
  • Advanced multi-phase charging process
  • Enhanced maintenance mode for ideal long term storage
  • Includes four sets of battery clamps


PRICE
$519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPL4050
TypeBattery Charger
Voltage6/12 V
Package Quantity1
Description12V 5A 4-Bank Solar Pro-Logix Battery Charger
BrandSolar