Booster Cables

Booster Cables
| Compare | Image | Length | Width | Height | Weight | Cord Gauge | Cord Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | 1 ga | 25 ft | T9FB3214995 | $105.95 | ||
![]() | 28-1/4 | 1-15/16 in | 3-5/8 in | 0.16 lbs | 16 ga | 2 ft | T9FB3177525 | $14.00 | ||
![]() | 31 | 1-15/16 in | 3-5/8 in | 0.16 lbs | 16 ga | 2 ft | T9FB3177603 | $27.95 | ||
![]() | 23 | 2-3/4 in | 3-3/4 in | 0.8 lbs | 8 ga | 1 ft | T9FB3177628 | $27.95 | ||
![]() | - | - | - | 13.00 lbs | 4 ga | 25 ft | T9F640393 | $205.95 | ||
![]() | 18 in | 13 in | 4 in | 19 lbs | 2 ga | 25 ft | T9FB2338668 | $389.95 | ||
![]() | 12-1/2 in | 12-1/3 in | 6-1/2 in | 7.6 lbs | 1 ga | 20 ft | T9FB2338712 | $585.00 |

Side Terminal Adapter Pair

Cable and Clamp Kit
Related Products
Features: AJC® Brand replacement compatible with a Mart Cart XTi 24 Scooter Battery Voltage: 12 (12 Volts) Capacity: 35Ah Terminals: NB Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 7.7 inches Width: 5.11 inches Height: 6.3 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or ...
The HM484 Commercial Battery Box is a battery storage solution for sizes group 8D batteries, including Marine, RV and Commercial equipment. It features a four corner fastening system and captive lid for easy installations, large cable entry holes for heavy gauge wires, full flow ventilation for releasing battery gasses, and a large battery acid reservoir. Its rugged, rotationally molded design provides ultimate protection in low-temperature environments and protects against UV, oil, gas and other contaminants. Perfect installation in a boat, camper, motorhome, trailer, or caravan, as well ...
The ultimate in versatility, the ES1224 switches from 12 Volt to 24 Volt mode with a simple turn of a switch. This item is perfect for fleet, agricultural, and industrial settings where versatile jump starting is needed. Model ES 1224 features dual high performance ES Series batteries to deliver 3000 Peak Amps in 12 Volt mode and 1500 Peak Amps in 24 volt mode. The extra long 60" #2 gauge cables, coupled with industrial-grade hot jaw clamps that provide exceptional power delivery and strong battery connections.
Description: AJC® replacement compatible with Husqvarna FC 350CC Motorcycle Battery (2014-2017) Factory activated, this battery arrives fully sealed, charged and ready for action Maintenance free AGM technology, no need to add acid or water ever Exact OEM replacement guaranteed to fit easily and precisely High impact PP case for maximum vibration resistance AJC® Replacement Powersports Batteries You must re-use: your existing cabling and hardware. These are replacement batteries only It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to ...
The HM462 Commercial Battery Box is a battery storage solution for sizes dual group L16 batteries, including Marine, Off-Grid Solar and Commercial equipment. It features a four corner fastening system and captive lid for easy installations, large cable entry holes for heavy gauge wires, full flow ventilation for releasing battery gasses, and a large battery acid reservoir. Its rugged, rotationally molded design provides ultimate protection in low-temperature environments and protects against UV, oil, gas and other contaminants. Perfect installation in a boat, off-grid solar systems, as ...