CPX-900 replaces the EXP-800, and offers the latest in battery testing technology -Conductance Profiling. In addition to Midtronics' patented Conductance algorithms on CCA testing, the CPX-900 platform adds a 1-minute, 10A load to evaluate battery Reserve Capacity. Known as Conductance Profiling, this innovative new approach compares the response of the battery under load with a broad database of known good and known bad batteries. The result is the most decisive and most accurate battery test methodology to date! First introduced in their DSS platform, the CPX platform now enables you to get this technology at a lower price-point. CPX-900P includes integrated printer and4' field-replaceable test leads.
Midtronics 12V Battery & Electrical System Analyzer 4' Leads - CPX-900P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,359.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Analyzer, Printer, Test Leads" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 4-1/2 V |
| Package Quantity | 1 |
| Manufacturers Part Number | CPX-900P |
| Brand | Midtronics |