Buyers 12V DC Motor, M3200, Clockwise Rotation, Less Drive End
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Mounting Location | - |
| Horsepower | 1 3/5 HP |
| Voltage | 12 V |
| Nameplate RPM | 2550 rpm |
| Description | 12V DC Motor, Clockwise Rotation, Less Drive End |
| Frame | - |
| Manufacturers Part Number | M3200 |
| Rotation | CW ° |
| RPM Range | 1801-3000 rpm |
| Brand | Buyers Products |
Related Products
DC Motor: 1HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty. High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities. Features: Brush holder design provides easy access to brushes Large oversized brushes assure long brush life Removable Bolt-on base NEMA C-face designs Capable of Dynamic braking PWM or SCR type ...
Baldor-Reliance Motor, 2HP,1750RPM,DC,213C,3646D,TEFC,F1,N Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox. Features Metric Flange or C-Face per IEC Standards Bolt on non-metric base Class F insulation Tach adaptable except type 135S 20:1 constant torque speed range Type 135S and 3300P motors are TENV, all others are TEFC Application(s) SCR Drive Motors for replacement on machinery requiring ...
DC Motor: 3/4HP, 1800 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid c, 12V, Continuous duty. Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs. Easy Access Brushes for servicing Large over-sized brushes assure longer brush life Removable stamp steel base Permanently lubricated sealed ball bearings High starting Torque Linear speed/torque over entire speed range Capable of Dynamic braking Two-lead connections for simple rotation reversing. Click here to see ...
DC Motor: 2HP, 1800 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, ZLS56CZ Frame, Rigid C, 24V, Continuous duty. Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs. Easy Access Brushes for servicing Large over-sized brushes assure longer brush life Removable stamp steel base Permanently lubricated sealed ball bearings High starting Torque Linear speed/torque over entire speed range Capable of Dynamic braking Two-lead connections for simple rotation reversing Click here to see ...