Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236766

MPN #: 108047.00

Leeson Motors DC Motor-1/2HP, 12V, 1800RPM, TENV, Rigid C

Product Description
DC Motor: 1/2HP, 1800 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid C, 12V, Continuous duty.

Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs.

  • Easy Access Brushes for servicing
  • Large over-sized brushes assure longer brush life
  • Removable stamp steel base
  • Permanently lubricated sealed ball bearings
  • High starting Torque
  • Linear speed/torque over entire speed range
  • Capable of Dynamic braking
  • Two-lead connections for simple rotation reversing

Click here to see our full selection of
PRICE
$769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30

Product Details

Horsepower1/2 HP
Catalog Number108047
Efficiency TypeStandard
FrameS56C
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage12 V
Nameplate RPM1800 rpm
Frame MaterialRolled Steel
DutyContinuous
EnclosureTENV
Compatible Part/Model NumberBaldor CDP3430-V12, Marathon Z664
RPM Range1701-1800 rpm
BrandLeeson